Shop All Hose Barb Fittings
Midwest Fastener
5/16" x 1/4MIP Brass Hose Barbs 6PK
Mfr # 66506
Zoro # G402528390
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hose Barb
- Fitting Material Brass
- Diameter 2 1/4MIP
- Diameter 1 5/16"
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66506
- Zoro # G402528390
- UPC # 738287665062
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 2 | 1/4MIP |
Diameter 1 | 5/16" |
Size A | 5/16" |
Size B | 1/4 |
Details
Type | Hose Barb |
Fitting Material | Brass |
Gender | Male |
Style | Straight |
Connection Type A x B | Hose Barb x Male NPT |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCFL205-16)
- HHIP RCMT-32 C-6 TiN Coated Carbide Insert (6034-3124)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 7/16" (L0957/16)
- DODGE F4B-E-115R Type E-Xtra Flange Bearing, 4-Bolt Base (059066 1-15/16 TYPE E FLG 4BT)
- MIDWEST FASTENER 3/8" x 1/8MIP Nylon Plastic Hose Barbs 8PK (66487)
- MIDWEST FASTENER 1/4" x 1/4MIP Brass Hose Barbs 6PK (66504)
- MIDWEST FASTENER 1/4" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66484)
- MIDWEST FASTENER 3/8" x 1/2MIP Brass Hose Barbs 4PK (66512)
- MIDWEST FASTENER 3/8" x 1/4MIP Brass Hose Barbs 6PK (66508)
- MIDWEST FASTENER 3/8" x 1/8MIP Brass Hose Barbs 6PK (66507)
- PARKER Dubl-Barb Hose Fitting, 90 Deg Elbow, Hose to Male Pipe (VS229-4-2)
- Midwest Fastener Hose Fittings