Shop All Hose Barb Fittings
Midwest Fastener
5/16" x 1/4FIP Brass Female Hose Barbs 5PK
Mfr # 33684
Zoro # G102528409
product price: $28.89
/pk 5, $5.78/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Diameter 1 5/16"
- Diameter 2 1/4FIP
- Gender Female
- Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33684
- Zoro # G102528409
- UPC # 738287336849
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | 1/4FIP |
Details
Fitting Material | Brass |
Gender | Female |
Type | Hose Barb |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (1.25DSR04.00)
- CHICAGO PNEUMATIC Driver Retainer (8940159855)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 48Z, EFF 72.4 (30PT56)
- ZORO SELECT Shrink Clamp, Min.Dia.1-1/2 In. (32941)
- MIDWEST FASTENER 3/8" x 1/4MIP Brass Hose Barbs 4PK (66515)
- MIDWEST FASTENER 3/8" x 3/8MIP Brass Hose Barbs 4PK (66511)
- MIDWEST FASTENER 3/8" x 1/4FIP Nylon Plastic Female Hose Barbs 3PK (33708)
- MIDWEST FASTENER 1/4" Brass Air Hose Splicers 4PK (66526)
- MIDWEST FASTENER 3/8" Brass Air Hose Splicers 4PK (66527)
- MIDWEST FASTENER 3/16" x 1/4MIP Brass Hose Barbs 6PK (66502)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040606SS)
- Midwest Fastener Hose Fittings