Shop All Automotive Body Clips
Midwest Fastener
5/16" x 1.4" Black Plastic Hole Flex Retainers 10PK
Mfr # 69154
Zoro # G002527465
product price: $8.29
/pk 10, $0.83/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Shield Clip
- Material Plastic
- Finish Black
- Diameter 5/16"
- Length 1 1.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69154
- Zoro # G002527465
- UPC # 738287691542
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Diameter | 5/16" |
Length 1 | 1.4" |
Details
Type | Panel Shield Clip |
Material | Plastic |
Finish | Black |
Style | Flex Retainer |
Description
Commonly used in the automotive industry to fasten paneling.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 16 X 6.5 In Steel Wheel, 939-153 (939-153)
- ACCESS TOOLS Flex Max Long Reach Tool (FM)
- BENNETT MARINE BOLT 12x12 Electric Trim Tab System - Control Switch Required (BOLT1212)
- EATON BUSSMANN Automotive Circuit Breaker, CB1911 Series, 30 A (CB1911-30)
- MIDWEST FASTENER .25 x 19/32 Push Retainers 10PK (933493)
- MIDWEST FASTENER .25 x 1/2 Push Retainers 10PK (933491)
- MIDWEST FASTENER #8 to #10 Grommet Nuts 20PK (72222)
- MIDWEST FASTENER 13/64" x 1/2" Black Plastic Hole Flex Retainers 10PK (69148)
- MIDWEST FASTENER 1/4" x 1" Black Plastic Hole Shield Clips 10PK (69182)
- MIDWEST FASTENER .24 x 3/8 Push Retainers 1 12PK (933488)
- DISCO Blk Nyln Shield Ret Assort 24 Hole Gray Metal Tray (8509)
- Midwest Fastener Automotive Body Clips