Shop All Automotive Body Clips
Midwest Fastener
5/16" x 1/2" Black Plastic Hole Shield Clips 10PK
Mfr # 69167
Zoro # G402527485
product price: $13.49
/pk 10, $1.35/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Shield Clip
- Material Plastic
- Finish Black
- Length 1 1/2"
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69167
- Zoro # G402527485
- UPC # 738287691672
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Length 1 | 1/2" |
Diameter | 5/16" |
Details
Type | Panel Shield Clip |
Material | Plastic |
Finish | Black |
Style | Shield Clip |
Description
Commonly used in the automotive industry to fasten paneling.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC High Pressure Tire Valve, 1 1/4 In, PK10 (TV-600-HPA-10)
- KATS Diesel Engine Heater, for Cummins L10 (30106)
- BUYERS PRODUCTS Stainless Steel Flush Mount 3-Point T-handle latch kit (L8835)
- SEACHOICE Stainless Steel Button Stud With Tapping Screw#8 x 3/8", Male, Qty. 40 (59397)
- MIDWEST FASTENER .25 x 19/32 Push Retainers 10PK (933493)
- MIDWEST FASTENER 5/16" x 1" Black Plastic Hole Flex Retainers 10PK (69166)
- MIDWEST FASTENER .25 x 19/32 Push Retainers 10PK (933492)
- MIDWEST FASTENER 1/4" x 3/4" Ford Trim Retainers 4PK (36863)
- MIDWEST FASTENER #8 to #10 Grommet Nuts 20PK (72222)
- MIDWEST FASTENER 5/16" x 0.9" Black Plastic Hole Flex Retainers 10PK (69163)
- DISCO Blk Flush Type Hole Plugs 2 1/2" Hole 3" Head Dia PK10 (13409PK)
- Midwest Fastener Automotive Body Clips