Shop All Screw-In Hooks
Midwest Fastener
5/16" x 1" x 4-1/2" Zinc Plated Steel Screw Hooks 10PK
Mfr # 52396
Zoro # G902512561
product price: $9.99
/pk 10, $1.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Screw Hook
- Diameter 2 1"
- Diameter 1 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52396
- Zoro # G902512561
- UPC # 738287523966
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter 2 | 1" |
Diameter 1 | 5/16" |
Length 1 | 4-1/2" |
Details
Material | Steel |
Finish | Zinc |
Type | Screw Hook |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 2-3/4 in. Center to Center Classic Loop Pull - 87650-ORB, 10PK (87650-ORB-10)
- ELESA Bridge handle, EBR.150-8-C1 (EBR.)
- SANITUBE PTFE I-Line Gasket, 2 (GILT-200)
- DELTANA Satin Chrome Door and Butt Hinge (S35R5BB26D)
- MIDWEST FASTENER 3/4" Brass Plated Steel Oval Decorative Rings 5PK (69821)
- MIDWEST FASTENER 3/4" Antique Brass Oval Decorative Rings 5PK (69822)
- MIDWEST FASTENER 1/4" x 31/32" x 4-1/8" Zinc Plated Steel Clothesline Hooks 100PK (51040)
- MIDWEST FASTENER #6 x 9/64" x 3/8" x 2" 18-8 Stainless Steel Screw Hooks 10PK (32623)
- MIDWEST FASTENER 1-1/8" Solid Brass Rope Twist Rings 5PK (69831)
- MIDWEST FASTENER 1-1/32" x 1/2" Brass Cup Hooks 30PK (62661)
- HILLMAN 1/2 SOLID BRASS CUP HOOK (851848)
- Midwest Fastener Screw-In Hooks