Shop All Screw-In Hooks
Midwest Fastener
5/16" x 1" x 4-1/2" 18-8 Stainless Steel Screw Hooks 10PK
Mfr # 52399
Zoro # G402512559
product price: $46.59
/pk 10, $4.66/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hook
- Material Stainless Steel
- Diameter 2 1"
- Diameter 1 5/16"
- Length 1 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52399
- Zoro # G402512559
- UPC # 738287523997
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter 2 | 1" |
Diameter 1 | 5/16" |
Length 1 | 4-1/2" |
Details
Type | Screw Hook |
Material | Stainless Steel |
Hardness | 18-8 |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAA3)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-36x84)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2230)
- GRIDMAX Grid MaX 2Ft White Cross Tee, PK 25 (22000)
- MIDWEST FASTENER 9/64" x 3/8" x 2-1/16" Zinc Plated Steel Screw Hooks 20PK (60623)
- MIDWEST FASTENER 25/32" x 1-1/2" Solid Brass Cup Hooks 100PK (51024)
- MIDWEST FASTENER 3/4" Antique Brass Hexagon Decorative Rings 5PK (69824)
- MIDWEST FASTENER #12 x 3/16" x 53/64" x 3-3/8" 18-8 Stainless Steel Screw Hooks 6PK (32625)
- MIDWEST FASTENER 3/4" Antique Brass Oval Decorative Rings 5PK (69822)
- MIDWEST FASTENER #10 x 11/64" x 17/32" x 2-1/2" 18-8 Stainless Steel Screw Hooks 8PK (32624)
- X1 TOOLS 3-3/8 Hook Screw 4 Screws by X1 Tools (X1E-CON-SCR-HOO-2030x4)
- Midwest Fastener Screw-In Hooks