Shop All Screw-In Hooks
Midwest Fastener
5/16" x 1" x 3-7/8" Zinc Plated Steel Hammock Hooks 10PK
Mfr # 52402
Zoro # G702528687
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Application Hammock
- Material Steel
- Diameter 2 1"
- Diameter 1 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52402
- Zoro # G702528687
- UPC # 738287524024
- Country of Origin Unknown
- Category Screw-In Hooks
Dimensions
Diameter 2 | 1" |
Diameter 1 | 5/16" |
Length 1 | 3-7/8" |
Details
Finish | Zinc |
Application | Hammock |
Material | Steel |
Type | Hook |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX VALUE SERIES V40 RIM, 711 BLACK ANODIZED ALUMINUM, BLACK PUSHPAD, 36" DOOR WIDTH (DTX-V40x711)
- COPPER CREEK Colonial Knob Keyed Entry Function, Tuscan Bronze (CK2040TB)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle (6001NLFUS)
- ARROW LOCK Knob Lockset, Mechanical, Entrance, Office (HK11BB 32D)
- MIDWEST FASTENER 5/64" x 23/64" x 3/4" Brass Shoulder Hooks 25PK (62671)
- MIDWEST FASTENER 7/32" x 13/16" x 3-7/8" 18-8 Stainless Steel #804 Screw Hooks 20PK (52398)
- MIDWEST FASTENER 9/64" x 3/8" x 2-1/16" Zinc Plated Steel Screw Hooks 20PK (60623)
- MIDWEST FASTENER 3/4" Antique Brass Hexagon Decorative Rings 5PK (69824)
- MIDWEST FASTENER 1/4" x 31/32" x 4-1/8" Zinc Plated Steel Clothesline Hooks 100PK (51040)
- MIDWEST FASTENER 3/8" x 1-1/16" x 4-7/8" Zinc Plated Steel Screw Hooks 10PK (52397)
- ZORO SELECT Cup, Type Hook, Brass, Length 5/8 In, PK20 (1WBH6)
- Midwest Fastener Screw-In Hooks