Shop All Dowel Pins
Midwest Fastener
5/16" x 1" Plain Steel Dowel Pins 8PK
Mfr # 76394
Zoro # G802523261
product price: $7.39
/pk 8, $0.92/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76394
- Zoro # G802523261
- UPC # 738287763942
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 1 in |
Length 1 | 1" |
Diameter | 5/16" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Material | Steel |
Finish | Plain |
Type | Dowel Pin |
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon (12614)
- TAPCON Tapcon Concrete Screw, 3/8" Dia., 2-1/4 in. L, Steel 10 PK (11441)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 50 PK (53596)
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Stainless Steel, 18-8, Plain Finish (56060)
- MIDWEST FASTENER 5/16" x 1-1/2" Plain Steel Dowel Pins 6PK (76396)
- MIDWEST FASTENER 3/8" x 1-1/2" Birch Wood Fluted Dowel Pins 25PK (66783)
- MIDWEST FASTENER 3/16" x 1" Plain Steel Dowel Pins 1 12PK (76388)
- MIDWEST FASTENER 1/4" x 1-1/4" Plain Steel Dowel Pins 10PK (76393)
- MIDWEST FASTENER 5/16" x 1-1/2" Wood Dowel Pins 30PK (66786)
- MIDWEST FASTENER 1/4" x 1-1/2" Birch Wood Fluted Dowel Pins 40PK (66781)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 40mm L., PK25 (M39080.100.0040)
- Midwest Fastener Dowel Pins