Shop All Lynch Pins
Midwest Fastener
5/16" x 1-3/8" Round Wire Lock Pins 5PK
Mfr # 36424
Zoro # G402508668
original price:
$10.72
7% off
new price: $9.89
/pk 5, $1.98/ea
Sold in multiples of 2 for $19.78
$19.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snapper Pin
- Finish Yellow Zinc
- Material Steel
- Diameter 5/16"
- Length 1 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36424
- Zoro # G402508668
- UPC # 738287364248
- Country of Origin India
- Category Lynch Pins
Dimensions
Diameter | 5/16" |
Length 1 | 1-3/8" |
Details
Type | Snapper Pin |
Finish | Yellow Zinc |
Material | Steel |
Style | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 20 PK (70667)
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in Thrd L Stainless Steel Plain, 1/2" Hex W (4673-2520-SS)
- FOREVERBOLT Hex Nut, M10-1.50, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7.50 mm Ht (FB3HEXNM10P25)
- FREEMAN 15 Degree 2-1/4" Wire Collated Galvanized Ring Shank Coil Siding Nails (SNRSG92-225WC)
- MIDWEST FASTENER 1/4" x 2-1/4" Square Wire Lock Pins 5PK (36482)
- MIDWEST FASTENER 1/4" x 2-1/2" Square Wire Lock Pins 4PK (36484)
- MIDWEST FASTENER 1/4" x 2-1/2" Round Wire Lock Pins 4PK (36423)
- MIDWEST FASTENER 3/8" x 1-1/2" Round Wire Lock Pins 4PK (36444)
- MIDWEST FASTENER 1/4" x 1-1/4" Linch Pins 8PK (930063)
- MIDWEST FASTENER 5/16" x 2" Tube Linch Pins 4PK (36701)
- HERITAGE Lynch Pin, 7/16"x1-11/32, Zinc Yellow (LP-437-1343)
- Midwest Fastener Lynch Pins