Shop All Lynch Pins
Midwest Fastener
5/16" x 1-3/4" Round Wire Lock Pins 5PK
Mfr # 36425
Zoro # G802508671
original price:
$11.13
17% off
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Type Snapper Pin
- Material Steel
- Length 1 1-3/4"
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 36425
- Zoro # G802508671
- UPC # 738287364255
- Country of Origin India
- Category Lynch Pins
Dimensions
Length 1 | 1-3/4" |
Diameter | 5/16" |
Details
Finish | Yellow Zinc |
Type | Snapper Pin |
Material | Steel |
Style | Round |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, M5-0.80, Steel, Zinc Plated, 15 mm Lg, 8 mm Hex Wd, 100 PK (M11400.050.0001)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 3/16 in Sq, 10 PK (WWG-30010)
- TENNANT Hex Nut, M8-1.25, Stainless Steel (07786)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF122405GR)
- MIDWEST FASTENER 1/4" x 2-1/2" Round Wire Lock Pins 4PK (36423)
- MIDWEST FASTENER 3/8" x 2-1/2" Tube Linch Pins 2PK (36704)
- MIDWEST FASTENER 5/16" x 2-3/4" Zinc Plated Steel Square Wire Lock Pins 4PK (67104)
- MIDWEST FASTENER 3/16" x 1-9/16" Zinc Plated Steel Linch Pins 6PK (68361)
- MIDWEST FASTENER 5/16" x 2" Tube Linch Pins 4PK (36701)
- MIDWEST FASTENER 7/16" x 2" Steel Linch Pins 5PK (68365)
- HERITAGE Lynch Pin, 1/4"x1-1/2", Zinc Yellow (LP-250-1500)
- Midwest Fastener Lynch Pins