Shop All Power Screwdriver Bits
Midwest Fastener
5/16" x 1-3/4" Magnetic Chucks 50PK
Mfr # 54070
Zoro # G602529500
product price: $147.99
/pk 50, $2.96/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Drive Bit
- Material Steel
- Diameter 5/16"
- Length 1 1-3/4"
- Style Short|Magnetic Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54070
- Zoro # G602529500
- UPC # 738287540703
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 5/16" |
Length 1 | 1-3/4" |
Details
Type | Power Drive Bit |
Material | Steel |
Style | Short|Magnetic Hex |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SNAP RING PLIER SET (KH1465)
- DRILL AMERICA #25 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP25)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with No-Lock Paddle Switch (Tool Only) (2880-20)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500BP01 (MX1500BP01)
- MIDWEST FASTENER 1/4" x 2" T-10 Star Drive Power Bits 25PK (53240)
- MIDWEST FASTENER 1/4" x 2-3/4" #2 Phillips Power Screwdriver Bits 15PK (52026)
- MIDWEST FASTENER 1/4" x 2" #2 Phillips Reduced Bits 15PK (54047)
- MIDWEST FASTENER 5/16" x 1-3/4" Magnetic Chucks (07704)
- MIDWEST FASTENER 1/4" x 2" T-27 Star Drive Power Bits 3PK (72393)
- MIDWEST FASTENER 1/4" x 2" 5/16" Hex Socket Insert Bits 3PK (72433)
- VIM PRODUCTS Stubby Philips Driver, P1 Tip, 1/4 in. Square Drive (SP1)
- Midwest Fastener Power Fastening Tools