Shop All Power Screwdriver Bits
Midwest Fastener
5/16" x 1-3/4" Magnetic Chucks
Mfr # 07704
Zoro # G202529108
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1 1-3/4"
- Diameter 5/16"
- Style Short|Magnetic Hex
- Type Power Drive Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07704
- Zoro # G202529108
- UPC # 738287077049
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Length 1 | 1-3/4" |
Diameter | 5/16" |
Details
Material | Steel |
Style | Short|Magnetic Hex |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Red Powder Coated Al Swaged But, 6 ft. (CC289SRC)
- DASCO Pro 1/8 In. x 5-1/2 In. Alloy Steel Pin Punch (0582-0)
- SATA Metric Flare Nut Wrench Set, 3 Pc. (ST09033U)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-046-8X)
- MIDWEST FASTENER 1/4" x 6" #3 Phillips Power Screwdriver Bits 5PK (72366)
- MIDWEST FASTENER 5/16" x 1-3/4" Magnetic Chucks 50PK (54070)
- MIDWEST FASTENER 1/4" x 6" #2 Square Drive Power Drive Bits 45PK (54133)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 15PK (54048)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 25PK (53244)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 10PK (54066)
- MILWAUKEE TOOL Shockwave 2" Impact Torx T30 Power Bits (2PK) (48-32-4914)
- Midwest Fastener Power Fastening Tools