Shop All Automotive Battery Accessories
Midwest Fastener
5/16" x 1-31/32" Copper Alligator Clips 8PK
Mfr # 70544
Zoro # G402529359
product price: $18.99
/pk 8, $2.37/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery Clip
- Material Copper
- Diameter 5/16"
- Length 1 1-31/32"
- Jaw Spread 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70544
- Zoro # G402529359
- UPC # 738287705447
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Diameter | 5/16" |
Length 1 | 1-31/32" |
Details
Type | Battery Clip |
Material | Copper |
Jaw Spread | 5/16" |
amps | 10A |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Filter Service Kit, For Donaldson P559106 (BK6090)
- GROTE Stop/Tail/Turn Lamp Oval (52572)
- GEN-Y HITCH The BOSS TORSION-FLEX 2 Shank 7.5 Drop 1.1K TW 10K Hitch & GH-031 Dual-Ball & GH-032 Pintle Lock (GH-1025)
- BALDWIN FILTERS Air Filter, 10-25/32 x 2-23/32 in. (PA3763)
- MIDWEST FASTENER 1/2-13 x 7/16" x 1" x 6" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52300)
- MIDWEST FASTENER 3/16"-24 x 1-7/8" Zinc J Hold Down Bolt 10PK (34821)
- MIDWEST FASTENER 1/4"-20 x 6" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52293)
- MIDWEST FASTENER Rubber Battery Clip Insulator 4PK (70551)
- MIDWEST FASTENER 3/8"-16 x 5" Zinc J Hold Down Bolt 4PK (34844)
- MIDWEST FASTENER 1/4" x 1/2" x 4" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51043)
- SOUTHWIRE Coleman Cable 55670823 100 ft. 14 Gauge Primary Wire - Yellow (146995)
- Midwest Fastener Automotive Battery Accessories