Shop All Automotive Battery Accessories
Midwest Fastener
5/16" x 1-17/32" Copper Battery Clips 8PK
Mfr # 70541
Zoro # G802529195
product price: $14.79
/pk 8, $1.85/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16"
- Type Battery Clip
- Material Steel
- Length 1 1-17/32"
- Jaw Spread 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70541
- Zoro # G802529195
- UPC # 738287705416
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Diameter | 5/16" |
Length 1 | 1-17/32" |
Details
Type | Battery Clip |
Material | Steel |
Jaw Spread | 5/16" |
amps | 10A |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Brake Rotor Resurfacing Kit (940382)
- USG Donn Brand SDX416 1 in. L X 48 in. W Cross Tee (209885)
- DONALDSON Lube Filter, Spin-On Full Flow, P550020 (P550020)
- BRIGGS & STRATTON Spark Plug (EMS) (792015)
- MIDWEST FASTENER Rubber Battery Clip Insulator 10PK (70547)
- MIDWEST FASTENER 3/8" x 5/8" x 5" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51051)
- MIDWEST FASTENER 1/4" x 7/16" x 2-5/16" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51042)
- MIDWEST FASTENER 3/4" Steel Battery Clips 4PK (70562)
- MIDWEST FASTENER 5/16" x 1-31/32" Copper Alligator Clips 8PK (70543)
- MIDWEST FASTENER 3/8" x 5/8" x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51050)
- NOCO Battery Terminal Treatment Kit, Gray, 1" L (MC101)
- Midwest Fastener Automotive Battery Equipment