Shop All Vacuum and Blower System Accessories
Midwest Fastener
5/16" x 1-1/4" Rubber Vacuum Caps 5PK
Mfr # 32747
Zoro # G402506060
product price: $5.85
/pk 5, $1.17/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vacuum Cap
- Material Rubber
- Diameter 5/16"
- Length 1 1-1/4"
- Head Style Vacuum Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32747
- Zoro # G402506060
- UPC # 738287327472
- Country of Origin Unknown
- Category Vacuum and Blower System Accessories
Dimensions
Diameter | 5/16" |
Length 1 | 1-1/4" |
Details
Type | Vacuum Cap |
Material | Rubber |
Head Style | Vacuum Cap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Evox Slotted Screwdriver, Chrome-plated, Black Tips, 8mm Tip, OAL 150mm (012011057)
- MORSE Carbide Hole Cutter, 1-3/8in. Hole, 1in. D (CTD22)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1295500)
- HHIP 29 Degree Acme Thread Gage (4901-0031)
- MIDWEST FASTENER 3/8" x 31/32" Rubber Vacuum Caps 4PK (32748)
- MIDWEST FASTENER 3/8" x 1-1/2" Rubber Vacuum Caps 3PK (32751)
- MIDWEST FASTENER 1/2" x 11/16" Rubber Vacuum Caps 2PK (32752)
- MIDWEST FASTENER 5/16" x 5/8" White Vinyl Plastic Vacuum Caps 5PK (32755)
- MIDWEST FASTENER 5/16" x 9/16" Rubber Vacuum Caps 5PK (32746)
- MIDWEST FASTENER 3/16" x 1-1/4" Rubber Vacuum Caps 8PK (32743)
- DUSTLESS TECHNOLOGIES Slurry Squeegee Tool with Wand, 2" (H0943)
- Midwest Fastener Electrical Tools