Shop All Lynch Pins
Midwest Fastener
5/16" x 1-1/4" Linch Pins 6PK
Mfr # 930081
Zoro # G502508629
product price: $8.25
/pk 6, $1.38/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Dia. 5/16 in
- Fastener Length 1 1/4 in
- Type Snapper Pin
- Finish Yellow Zinc
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930081
- Zoro # G502508629
- UPC # 719199300814
- Country of Origin India
- Category Lynch Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 1 1/4 in |
Diameter | 5/16" |
Length 1 | 1-1/4" |
Details
Pin Item | Linch Pin |
Type | Snapper Pin |
Finish | Yellow Zinc |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (523076-100)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/16 in W, 3/16 in H (WWG310187018712)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade C, Phosphate and Oil, 7/32 in Ht, 50 PK (U12120.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 25 PK (LWHIS075USA-025BX)
- MIDWEST FASTENER 5/16" x 1-1/2" Linch Pins 8PK (930082)
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Linch Pins 6PK (68362)
- MIDWEST FASTENER 5/16" x 2-1/2" Tube Linch Pins 3PK (36702)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 10PK (53199)
- MIDWEST FASTENER 1/4" x 2-1/2" Round Wire Lock Pins 4PK (36423)
- MIDWEST FASTENER 5/16" x 1-3/4" Zinc Plated Steel Linch Pins 5PK (68363)
- KOCH LYNCH PIN ZINCPLTD 0.31in. (4020511)
- Midwest Fastener Lynch Pins