Shop All Snow Blower Parts
Midwest Fastener
5/16" x 1-1/2" Zinc Plated Steel Snow Blower Shear Pins and Nuts 50PK
Mfr # 54833
Zoro # G902529446
product price: $46.95
/pk 50, $0.94/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Application Snow Blowers
- Diameter 5/16"
- Length 1 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54833
- Zoro # G902529446
- UPC # 738287548334
- Country of Origin Unknown
- Category Snow Blower Parts
Dimensions
Diameter | 5/16" |
Length 1 | 1-1/2" |
Details
Material | Steel |
Finish | Zinc |
Application | Snow Blowers |
Type | Shear Pin |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Iowa State Flag, 3x5 Ft (141760)
- ZORO SELECT Deer Fence, 7 ft. H, 100 ft. L, Square (2A130002)
- NUVO IRON BLACK GALVANIZED STEEL WOODEN GATE COMBO KIT DELUXE (WGCKH)
- VICTOR Tin Cat Glue Boards - CASE (72 boards) (M309)
- MIDWEST FASTENER 5/16" x 2-1/8" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK (67144)
- MIDWEST FASTENER 5/16" x 1-3/4" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK (67142)
- MIDWEST FASTENER 5/16" x 2-1/8" Zinc Plated Steel Snow Blower Shear Pins and Nuts 25PK (54836)
- MIDWEST FASTENER 1/4" x 1-3/4" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK (67146)
- MTD Auger-Accelerator (684-05015C-0637)
- MTD Plate-Hight Adjustme (787-01818A-0637)
- BRIGGS & STRATTON Skid, Height Adjust (762379E701MA)
- Midwest Fastener Snow Blower Parts