Shop All Spring Pins
Midwest Fastener
5/16" x 1-1/2" Plain Steel Tension Pins 8PK
Mfr # 72795
Zoro # G802506509
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 5/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72795
- Zoro # G802506509
- UPC # 738287727951
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 1 1/2 in |
Diameter | 5/16" |
Length 1 | 1-1/2" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Finish | Plain |
Material | Steel |
Type | Tension Pin |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (03676)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3, PK10 (U07840.037.0300)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, Steel Zinc Plated, 25 PK (1338000)
- ZORO SELECT #8-32 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0200)
- MIDWEST FASTENER 1/8" x 1-1/2" Plain Steel Tension Pins 20PK (72765)
- MIDWEST FASTENER 3/8" x 2" Plain Steel Tension Pins 5PK (61198)
- MIDWEST FASTENER 1/8" x 3/4" 18-8 Stainless Steel Tension Pins 20PK (38884)
- MIDWEST FASTENER 4mm x 16mm Plain Steel Tension Pins 15PK (32288)
- MIDWEST FASTENER 7/32" x 2" Plain Steel Tension Pins 10PK (72785)
- MIDWEST FASTENER 3/8" x 2" Plain Steel Tension Pins 8PK (72803)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK10 (M39140.100.0020)
- Midwest Fastener Spring Pins