Shop All Dowel Pins
Midwest Fastener
5/16" x 1-1/2" Plain Steel Dowel Pins 6PK
Mfr # 76396
Zoro # G802522110
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 5/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76396
- Zoro # G802522110
- UPC # 738287763966
- Country of Origin China
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 1 1/2 in |
Diameter | 5/16" |
Length 1 | 1-1/2" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Finish | Plain |
Type | Dowel Pin |
Material | Steel |
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 5/8 in OD (SO-750BL)
- KELLEY Bolts, 1/2" X 3" Shoulder Bolt (131-549)
- NEWPORT FASTENERS 1/4"-20 x 7/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (986041-100)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72477)
- MIDWEST FASTENER 5/16" x 1" Plain Steel Dowel Pins 8PK (76394)
- MIDWEST FASTENER 8mm x 20mm Plain Steel Dowel Pins 5PK (930911)
- MIDWEST FASTENER 1/8" x 1/2" Plain Steel Dowel Pins 15PK (76384)
- MIDWEST FASTENER 8mm x 35mm Plain Steel Dowel Pins 3PK (930914)
- MIDWEST FASTENER 6mm x 25mm Plain Steel Dowel Pins 6PK (930906)
- MIDWEST FASTENER 3/8" x 1-1/2" Birch Wood Fluted Dowel Pins 25PK (66783)
- ZORO SELECT Dowel Pin, Steel, 1x10mm, PK100 (M39080.010.0010)
- Midwest Fastener Dowel Pins