Shop All Automotive Body Clips
Midwest Fastener
5/16" x 0.9" Black Plastic Hole Flex Retainers 10PK
Mfr # 69163
Zoro # G002527472
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Shield Clip
- Material Plastic
- Finish Black
- Length 1 0.9"
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69163
- Zoro # G002527472
- UPC # 738287691634
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Length 1 | 0.9" |
Diameter | 5/16" |
Details
Type | Panel Shield Clip |
Material | Plastic |
Finish | Black |
Style | Flex Retainer |
Description
Commonly used in the automotive industry to fasten paneling.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A41474 PurolatorONE Advanced Air Filter (A41474)
- PERFORMANCE TOOL 347-Pc Metric Nuts & Bolts Assortment (W5222)
- SCHUMACHER ELECTRIC Power Converter, AC 120V to DC 12V (PC-6)
- BUYERS PRODUCTS 72 in. Steel Sliding Winch Track (1903040)
- MIDWEST FASTENER .25 x 19/32 Push Retainers 10PK (933493)
- MIDWEST FASTENER 5/16" Toyota Fender Retainers 10PK (79682)
- MIDWEST FASTENER 5/32" x 0.4" Black Plastic Hole Shield Clips 10PK (69142)
- MIDWEST FASTENER 8mm-1.25 Black Phosphate Steel Coarse Thread Long Extruded U Nuts 8PK (69253)
- MIDWEST FASTENER 1/4"-20 x 1" Coarse Thread Hex Head Dog Point Body Bolts 8PK (31461)
- MIDWEST FASTENER 6mm-1.0 Black Phosphate Steel Coarse Thread Long Extruded U Nuts 10PK (69248)
- DISCO Ntrl Nyln Door Rod Clips 3.6mm Rod Size Rght Hand Side PK25 (10238PK)
- Midwest Fastener Automotive Body Clips