Shop All Extension Springs
Midwest Fastener
5/16" x .051" x 2-3/4" Steel Extension Springs 6PK
Mfr # 18583
Zoro # G802515853
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .051"
- Diameter 1 5/16"
- Length 1 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18583
- Zoro # G802515853
- UPC # 738287185836
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .051" |
Diameter 1 | 5/16" |
Length 1 | 2-3/4" |
Nominal Size | SRM83 |
Wire Diameter | .051 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 2" Plastic Flat Oval Head Tack Glides 8PK (76607)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (LD-2942-24-11-1)
- SCHLAGE Flair Bright Brass Passage Lockset ANSI Grade 2 1-3/4 in. (F10VFLA605)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Nickel Contemporary Cabinet Pull (BP312456160195)
- MIDWEST FASTENER 5/16" x .040" x 2" Steel Extension Springs 6PK (18619)
- MIDWEST FASTENER 3/4" x 0.080" x 4" 18-8 Stainless Steel Extension Springs 2PK (38844)
- MIDWEST FASTENER 3/4" x 1-1/8" x 5-3/4" x .128" WG Steel Extension Springs (18542)
- MIDWEST FASTENER 3/16" x .025" x 1-5/16" Steel Extension Springs 1 12PK (18609)
- MIDWEST FASTENER 9/32" x 2-1/4" x .026" WG Steel Extension Springs 6PK (18520)
- MIDWEST FASTENER 1-1/8" x .126" x 9" Steel Trampoline Springs (18628)
- MTD Spring-Extension (732-04927)
- Midwest Fastener Extension Springs