Shop All Extension Springs
Midwest Fastener
5/16" x .045" x 2-3/16" Steel Extension Springs 1 12PK
Mfr # 18586
Zoro # G102515416
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .045"
- Diameter 1 5/16"
- Length 1 2-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18586
- Zoro # G102515416
- UPC # 738287185867
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .045" |
Diameter 1 | 5/16" |
Length 1 | 2-3/16" |
Nominal Size | SRM86 |
Wire Diameter | .045 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Aluminum Screening for Tiny Insects, 48 x 50', Black, 24x22 Mesh, One Roll (3036765)
- PRIMELINE TOOLS 3/4 in. Solid Brass Sliding Closet Door Finger Pulls (4 Pack) (N 7133)
- ECLIPSE MAGNETICS Heavy Duty fitment, M8 Thread (RP995BL)
- DELTANA Satin Chrome Radius Hinge, Holes per Leaf: 4 (S44R4HDB26D)
- MIDWEST FASTENER 3/4" x 1-1/8" x 5-3/4" x .128" WG Steel Extension Springs (18542)
- MIDWEST FASTENER 55/64" x 8-1/2" x .148" WG Steel Extension Springs (18579)
- MIDWEST FASTENER 3/8" x .081" x 2-3/16" Steel Extension Springs 1 12PK (18587)
- MIDWEST FASTENER 3/4" x 0.080" x 5" 18-8 Stainless Steel Extension Springs 2PK (38845)
- MIDWEST FASTENER 3/16" x .025" x 1-5/16" Steel Extension Springs 1 12PK (18609)
- MIDWEST FASTENER 3/4" x 0.080" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38842)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 37/64 OD, PK6 (1NAJ3)
- Midwest Fastener Extension Springs