Shop All Extension Springs
Midwest Fastener
5/16" x .040" x 2" Steel Extension Springs 6PK
Mfr # 18619
Zoro # G102516208
product price: $17.99
/pk 6, $3.00/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .040"
- Diameter 1 5/16"
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18619
- Zoro # G102516208
- UPC # 738287186192
- Country of Origin China
- Category Extension Springs
Dimensions
Diameter 2 | .040" |
Diameter 1 | 5/16" |
Length 1 | 2" |
Nominal Size | SRM108 |
Wire Diameter | .040 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Extended Lip Strike Plate, 2-1/4" Overall Bright Chrome (SPE225U26)
- PRIMELINE TOOLS Screen Lift Tabs, Universal, Black Plastic (50 Pack) (MP5566-50)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (83/55 RK KD-300)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HEDA RH DKBRZ)
- MIDWEST FASTENER 3/4" x 7-9/16" x .105" WG Steel Extension Springs 3PK (18580)
- MIDWEST FASTENER 3/4" x .105" x 2-7/8" Steel Extension Springs 6PK (18632)
- MIDWEST FASTENER 3/4" x 0.062" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38841)
- MIDWEST FASTENER 1/4" x 0.026" x 3/4" 18-8 Stainless Steel Extension Springs 3PK (38803)
- MIDWEST FASTENER 1/2" x 0.062" x 2" 18-8 Stainless Steel Extension Springs 3PK (38823)
- MIDWEST FASTENER 5/16" x 2-13/16" x .035" WG Steel Extension Springs 6PK (18517)
- HAMILTON Swivel Spring, Loaded Hs 8X2 Duralast (S-SPHS-8DB-2)
- Midwest Fastener Extension Springs