Shop All Compression and Die Springs
Midwest Fastener
5/16" x .040" x 1-3/8" Steel Compression Springs 1 12PK
Mfr # 18659
Zoro # G302516534
product price: $8.29
/pk 12, $0.69/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Spring
- Material Spring Steel
- Diameter 2 .040"
- Diameter 1 5/16"
- Length 1 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18659
- Zoro # G302516534
- UPC # 738287186598
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Diameter 2 | .040" |
Diameter 1 | 5/16" |
Length 1 | 1-3/8" |
Nominal Size | SRM148 |
Wire Diameter | .040 WG |
Details
Type | Compression Spring |
Material | Spring Steel |
Description
Compression springs are coils designed to become shorter when loaded. Their turns are not touching in the unloaded position, and they need no attachment points.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2868pri1310CLETLH10B4916)
- SDC SDCGL163AI Security Door Controls SDC Gate Locks (GL163AI)
- ZORO SELECT Round Base Magnet, 11 lb. Pull, PK2 (RB20CCER)
- NORTON DOOR CONTROLS Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1601H 689)
- MIDWEST FASTENER 5/16" x 1-1/2" x .020" WG Steel Compression Springs 1 12PK (18508)
- MIDWEST FASTENER 3/4" x 3" x .105" WG Steel Compression Springs 6PK (18534)
- MIDWEST FASTENER 23/64" x 0.032" x 1" 18-8 Stainless Steel Compression Springs 3PK (38786)
- MIDWEST FASTENER 7/32" x 1-5/8" x .016" WG Steel Compression Springs 1 12PK (18503)
- MIDWEST FASTENER 19/32" x 0.054" x 1" 18-8 Stainless Steel Compression Springs 3PK (38793)
- MIDWEST FASTENER 7/16" x 1-7/16" x .040" WG Steel Compression Springs 1 12PK (18506)
- RAYMOND Die Spring, XHD, 2x8 In (106832)
- Midwest Fastener Compression and Die Springs