Shop All Extension Springs
Midwest Fastener
5/16" x .035" x 4-13/16" Steel Extension Springs 6PK
Mfr # 18623
Zoro # G802516218
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .035"
- Diameter 1 5/16"
- Length 1 4-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18623
- Zoro # G802516218
- UPC # 738287186239
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .035" |
Diameter 1 | 5/16" |
Length 1 | 4-13/16" |
Nominal Size | SRM112 |
Wire Diameter | .035 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC 55-A Security Door Controls SDC Electric Strike (55-AU)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/2, 4-2/3 In. L (4510-45-101-628)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32D)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W (4KA-3202)
- MIDWEST FASTENER 1/2" x 0.062" x 2" 18-8 Stainless Steel Extension Springs 3PK (38823)
- MIDWEST FASTENER 9/32" x 2-1/4" x .026" WG Steel Extension Springs 6PK (18520)
- MIDWEST FASTENER 1-1/8" x .126" x 9" Steel Trampoline Springs (18628)
- MIDWEST FASTENER 5/16" x 6" x .042" WG Steel Extension Springs 6PK (18575)
- MIDWEST FASTENER 7/16" x 5" x .051" WG Steel Extension Springs 6PK (18566)
- MIDWEST FASTENER 5/8" x .063" x 10-1/2" Steel Extension Springs 6PK (18687)
- MTD Spring-Extension (732-0428B)
- Midwest Fastener Extension Springs