Shop All Extension Springs
Midwest Fastener
5/16" x 0.041" x 2" 18-8 Stainless Steel Extension Springs 3PK
Mfr # 38813
Zoro # G902516873
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Stainless Steel
- Diameter 2 .041"
- Diameter 1 5/16"
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 38813
- Zoro # G902516873
- UPC # 738287388138
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .041" |
Diameter 1 | 5/16" |
Length 1 | 2" |
Details
Type | Extension Spring |
Material | Stainless Steel |
Hardness | 18-8 |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M D BUILDING PRODUCTS 72 SLV WD Seam Binder (78097)
- HERITAGE DESIGNS Contemporary Knob 1316 Inch Square Matte Black Finish, 10PK (R077756MBX10B)
- BLUM 9mm Screw-on Wing Baseplate for Cliptop Hinges (175H9190)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB15DSTK626)
- MIDWEST FASTENER 5/8" x .063" x 10-1/2" Steel Extension Springs 6PK (18687)
- MIDWEST FASTENER 3/4" x 0.080" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38842)
- MIDWEST FASTENER 1/4" x .020" x 1-3/4" Steel Extension Springs 1 12PK (18605)
- MIDWEST FASTENER 9/16" x 3-15/16" x .079" WG Steel Extension Springs 6PK (18560)
- MIDWEST FASTENER 1-3/8" x 0.224" x 7" Steel Extension Springs 2PK (18581)
- MIDWEST FASTENER 1/2" x 0.047" x 2" 18-8 Stainless Steel Extension Springs 3PK (38822)
- PRIME-LINE Single Loop Closed Extension Spring with 0.072 in. Diameter, 9/16 in. (SP 9671)
- Midwest Fastener Extension Springs