Shop All Extension Springs
Midwest Fastener
5/16" x 0.041" x 2-1/2" 18-8 Stainless Steel Extension Springs 3PK
Mfr # 38814
Zoro # G902516972
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Stainless Steel
- Diameter 2 .041"
- Diameter 1 5/16"
- Length 1 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 38814
- Zoro # G902516972
- UPC # 738287388145
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .041" |
Diameter 1 | 5/16" |
Length 1 | 2-1/2" |
Details
Type | Extension Spring |
Material | Stainless Steel |
Hardness | 18-8 |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.42 lb Pull, Rare Earth Magnets (N52P250375)
- PRIME-LINE Handle T Locking Garage (GD52122)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CGI)
- ACCURIDE Drawer Slide, Bracket Mount, Soft Close, PK2, 1/2"W (C 301 -2590-20D)
- MIDWEST FASTENER 11/16" x 5-3/4" x .081" WG Steel Extension Springs 6PK (18578)
- MIDWEST FASTENER 8-1/2" x .130" x 1-1/30" Steel Trampoline Sprng (18695)
- MIDWEST FASTENER 1/2" x .051" x 10-1/2" Steel Extension Springs 6PK (18686)
- MIDWEST FASTENER 3/8" x 6-1/4" x .042" WG Steel Extension Springs 6PK (18577)
- MIDWEST FASTENER 1-1/8" x .126" x 9" Steel Trampoline Springs (18628)
- MIDWEST FASTENER 3/8" x 1-7/8" x .035" WG Steel Extension Springs 6PK (18524)
- MTD Spring-Ext .75 Dia (732-06226)
- Midwest Fastener Extension Springs