Shop All Extension Springs
Midwest Fastener
5/16" x 0.041" x 1-1/2" 18-8 Stainless Steel Extension Springs 3PK
Mfr # 38811
Zoro # G502516891
product price: $8.55
/pk 3, $2.85/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Stainless Steel
- Diameter 1 5/16"
- Diameter 2 .041"
- Length 1 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38811
- Zoro # G502516891
- UPC # 738287388114
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | .041" |
Length 1 | 1-1/2" |
Details
Type | Extension Spring |
Material | Stainless Steel |
Hardness | 18-8 |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wall Mount Concave Flush Bumper, 2-1/2" Diameter Oil Rubbed Bronze (WB250U10B)
- STERLING SEAL & SUPPLY 241 Viton / FKM O-ring 90A Shore Brown, -50 Pack (ORBRNVT90A241X50)
- SCHLAGE LFIC Cylinder Rim Housing without Core, Satin Chrome, 6 Pins (20-079 626)
- VON DUPRIN Power Supply Relay, Fire Alarm (900-FA)
- MIDWEST FASTENER 1/2" x 0.062" x 2" 18-8 Stainless Steel Extension Springs 3PK (38823)
- MIDWEST FASTENER 1/2" x 3-13/16" x .040" WG Steel Extension Springs 1 12PK (18562)
- MIDWEST FASTENER 1/4" x 0.026" x 3/4" 18-8 Stainless Steel Extension Springs 3PK (38803)
- MIDWEST FASTENER 5/16" x 6" x .042" WG Steel Extension Springs 6PK (18575)
- MIDWEST FASTENER 3/4" x 0.080" x 4" 18-8 Stainless Steel Extension Springs 2PK (38844)
- MIDWEST FASTENER 1/4" x 0.026" x 1" 18-8 Stainless Steel Extension Springs 3PK (38804)
- MIDWEST FASTENER 3/4" x 3-1/4" x .105" WG Steel Extension Springs 6PK (18559)
- Midwest Fastener Extension Springs