Shop All Hole Plugs
Midwest Fastener
5/16" White Nylon Plastic Flush Head Hole Plugs 18 18PK
Mfr # 69443
Zoro # G302528520
original price:
$9.25
15% off
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .30"
- Finish White
- Application 3/10" hole
- Material Nylon
- Type Hole Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69443
- Zoro # G302528520
- UPC # 738287694437
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | 3/8" |
Details
Thickness | .30" |
Finish | White |
Application | 3/10" hole |
Material | Nylon |
Type | Hole Plug |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 2-1/2"W X 48"H (CG-18-4-132)
- DUCTMATE Access Door, 10 In. W, 10 In. H, Cammed (GRFDC10GA)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC211F689)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6950.102.RENT)
- MIDWEST FASTENER 1-1/8" Black Plastic Round Head Sheet Metal Plugs 4PK (75926)
- MIDWEST FASTENER 1/2" Black Plastic Round Head Sheet Metal Plugs 1 12PK (75922)
- MIDWEST FASTENER 7/8" White Nylon Plastic Flush Head Hole Plugs 6PK (69453)
- MIDWEST FASTENER 11/16" Black Nylon Plastic Flush Head Hole Plugs 8PK (69471)
- MIDWEST FASTENER 1" Black Plastic Flush Head Sheet Metal Plugs 4PK (75908)
- MIDWEST FASTENER 1/2" White Nylon Plastic Flush Head Hole Plugs 1 12PK (69446)
- EAZYPOWER 39418 0.38 in. Round Head Plug - 20 Pack (132237)
- Midwest Fastener Hole Plugs