Shop All Automotive Body Clips
Midwest Fastener
5/16" Toyota Fender Retainers 10PK
Mfr # 79682
Zoro # G902513117
product price: $10.15
/pk 10, $1.02/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Retainer
- Material Plastic
- Application Automotive Fender
- Diameter 5/16"
- Style Toyota
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79682
- Zoro # G902513117
- UPC # 738287796827
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Diameter | 5/16" |
Details
Type | Push Retainer |
Material | Plastic |
Application | Automotive Fender |
Style | Toyota |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Subaru Legacy Headlights- Chrome 10-12 (2LHP-LGY10-GO)
- MARYKATE MK3132 32 oz Aluminex Pontoon & Aluminum Hull - Bottom Cleaner Maximum Strength (8372344)
- FRAM OE Replacement, 2.303" Height x 11.751" Length x 10.236" Width (CA11895)
- BRACKETRON Power Dock, USB, 12V (IPM197BL)
- MIDWEST FASTENER 5/16" x 1" Black Plastic Hole Flex Retainers 10PK (69166)
- MIDWEST FASTENER #8 to #10 Grommet Nuts 20PK (72222)
- MIDWEST FASTENER 5/16" x 0.9" Black Plastic Hole Flex Retainers 10PK (69163)
- MIDWEST FASTENER 10mm-1.5 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 5PK (69254)
- MIDWEST FASTENER 5/16"-18 x 7/8" Coarse Thread GM Hex Washer Head Body Bolts 8PK (31464)
- MIDWEST FASTENER 1/4" x 1" Black Plastic Hole Shield Clips 10PK (69182)
- DISCO Zinc Push Type Retainers 5mm Stud Size 30mm OD PK25 (10937PK)
- Midwest Fastener Automotive Body Clips