Shop All Knobs
Midwest Fastener
5/16" Red Plastic Tee Thumb Screw Knobs 5PK
Mfr # 70893
Zoro # G402527805
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16"
- Material Red Plastic
- Style Tee Thumb Screw
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70893
- Zoro # G402527805
- UPC # 738287708936
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 5/16" |
Details
Material | Red Plastic |
Style | Tee Thumb Screw |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Plier Long Nose Lock 9In (JL-NP025)
- POWERBUILT 1/2" Drive 3/4" Thin Wall Color Lug Nut Skt (941042)
- TEKTON 1/2 Inch Drive x 9/16 Inch 12-Point Socket (SHD22214)
- PROSKIT Diagonal Cutters 4.5 (200-037)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78104)
- MIDWEST FASTENER 1/4" Black Plastic Round Thumb Screw Knobs 5PK (70905)
- MIDWEST FASTENER 1/4" Black Plastic Tee Thumb Screw Knobs 5PK (70882)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78105)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- MIDWEST FASTENER #10-24 x 1-3/4" Black Heat Resistant Plastic Coarse Thread Square Knobs 5PK (77963)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-67104)
- Midwest Fastener Knobs