Shop All Hose Clamps
Midwest Fastener
5/16" OD Steel Hose Clamps 25PK
Mfr # 70202
Zoro # G602528312
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Red
- Material Steel
- Type Hose Clamp
- Diameter 5/16"
- Specifications HC-5ST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70202
- Zoro # G602528312
- UPC # 738287702026
- Country of Origin United States
- Category Hose Clamps
Dimensions
Diameter | 5/16" |
Details
Finish | Red |
Material | Steel |
Type | Hose Clamp |
Specifications | HC-5ST |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-50)
- PIX V-Belt, Cogged 5/8 X 113 (5VX1130)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-SHL-4100)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (207502)
- MIDWEST FASTENER 13/16" OD Zinc Plated Steel Hose Clamps 1 12PK (70213)
- MIDWEST FASTENER 7/16" OD Steel Hose Clamps 20PK (70204)
- MIDWEST FASTENER 5/8" OD Zinc Plated Steel Hose Clamps 15PK (70224)
- MIDWEST FASTENER 9/16" OD Zinc Plated Steel Hose Clamps 10PK (70207)
- MIDWEST FASTENER 1" OD Zinc Plated Steel Hose Clamps 8PK (70226)
- MIDWEST FASTENER #24 18-8 Stainless Steel SAE Hose Clamps 20PK (06722)
- BREEZE Hose Clamp, CT, SAE 24,410SS, PK10 (CT 9424 B)
- Midwest Fastener Hose Clamps