Shop All Reducing Bushings
Midwest Fastener
5/16" ID x 5/8" x 1/4" Heavy Machine Bushings 4PK
Mfr # 931108
Zoro # G002526253
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Diameter 1 5/16"
- Diameter 2 5/8"
- Style Heavy
- Type Machine Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 931108
- Zoro # G002526253
- UPC # 719199311087
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | 5/8" |
Details
Thickness | 1/4" |
Style | Heavy |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPB2360 Metric V-Belt, 2360mm Outside Length, 17mm Top Width, 1 Ribs (XPB2360)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CN-G)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AZ)
- GATES PowerGrip Timing Belts, 700H200 (700H200)
- MIDWEST FASTENER 5/16" ID x 5/8" x 3/8" Heavy Machine Bushings 3PK (931111)
- MIDWEST FASTENER 3/8" x 1-1/4" x 0.4" Rubber Bushings 5PK (72654)
- MIDWEST FASTENER 5/8" x 1" x 14 GA Zinc Plated Steel Machine Bushings 20PK (61106)
- MIDWEST FASTENER 1/4" x 5/8" x 0.2" Rubber Bushings 10PK (72648)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/2" Zinc Plated Steel Machine Bushings 2PK (931451)
- MIDWEST FASTENER 7/16" x 7/8" x 3/8" Zinc Plated Steel Machine Bushings 2PK (931443)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1/2'' Reducing Bushing, 100PK (R352)
- Midwest Fastener Reducing Bushings