Shop All Shackles
Midwest Fastener
5/16" Galvanized Steel Screw Pin Anchor Shackle 2PK
Mfr # 54642
Zoro # G602525038
original price:
$8.45
5% off
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Hot Dip Galvanized
- Diameter 5/16 in
- Material Steel
- Type Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54642
- Zoro # G602525038
- UPC # 738287546422
- Country of Origin Unknown
- Category Shackles
Dimensions
Diameter | 5/16 in |
Details
Finish | Hot Dip Galvanized |
Material | Steel |
Type | Shackle |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0262 Solid Braid MFP Utility Rope - 5/8" x 25', Purple (3008.0262)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 6" x 10' - 2-ply (EE2-906-10-T3)
- WESCO Steel Deck Machine Dolly, DOLLY:STEEL 10,000# (480020)
- THERN Davit Crane Up To 1200Lb Capacity W/ M43 (5PT10-M1)
- MIDWEST FASTENER 3/8" Galvanized Steel Screw Pin Anchor Shackle (54643)
- MIDWEST FASTENER 7/16" Galvanized Steel Screw Pin Anchor Shackle (54644)
- MIDWEST FASTENER 3/4" Galvanized Steel Screw Pin Anchor Shackle (54647)
- MIDWEST FASTENER 1/2" Galvanized Steel Screw Pin Anchor Shackle (54645)
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724815)
- ZORO SELECT Anchor Shackle, 34,000 lb, Carbon Steel (55AX88)
- US CARGO CONTROL 1/2" Stainless Steel Screw Pin Anchor Shackle - Import - 1.5 Ton (SPAS12SS)
- Midwest Fastener Shackles