Shop All Connecting & Clevis Links
Midwest Fastener
5/16" Galvanized Steel Jaw & Eye Swivels
Mfr # 54636
Zoro # G602506792
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Diameter 5/16 in
- Style Eye-Jaw
- Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54636
- Zoro # G602506792
- UPC # 738287546361
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 5/16 in |
Details
Material | Steel |
Finish | Galvanized |
Style | Eye-Jaw |
Type | Swivel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Swivel Caster, 4 In., Use With 5M639, 3LU59 (GRFG1011L20000)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-O-C-KD)
- RICHELIEU HARDWARE Rotola Series Design Caster, Swivel with Brake, with Plate, Black, Chrome (8088128140)
- MASTER CASTER Deluxe Futura Casters, Polyurethane, B and K Stems, 120 lb/Caster, PK5 (23620)
- MIDWEST FASTENER 1/8" Quick Links 20PK (51062)
- MIDWEST FASTENER 5/16" 18-8 Stainless Steel Quick Links 5PK (52246)
- MIDWEST FASTENER 3/8" x 4-1/4" 316 Stainless Steel Jaw/Jaw Swivels 2PK (37424)
- MIDWEST FASTENER 1/8" Quick Links 10PK (52253)
- MIDWEST FASTENER 5/8" Galvanized Steel Eye & Eye Swivels (54633)
- MIDWEST FASTENER 1/4" Quick Links 10PK (52255)
- KONG USA Snap Bronze Round Swivel Eye 10mm (360100Y00YK)
- Midwest Fastener Lifting Hardware