Shop All Connecting & Clevis Links
Midwest Fastener
5/16" Galvanized Steel Eye & Eye Swivels
Mfr # 54630
Zoro # G902506782
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Diameter 5/16 in
- Style Eye-Eye
- Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54630
- Zoro # G902506782
- UPC # 738287546309
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 5/16 in |
Details
Material | Steel |
Finish | Galvanized |
Style | Eye-Eye |
Type | Swivel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Airplane Chock, 2-3/4 In, Urethane, Ylw, PR (AC201)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Black Semi Gloss (D-100-LD-BLK-SG)
- MAG-MATE FXR Permanent Lift Magnet 1000 (FXR1000)
- ZORO SELECT Master Link, 22,900 lb. Work Load, Enamel (8452300)
- MIDWEST FASTENER 3/8" x 4-1/4" 316 Stainless Steel Eye/Jaw Swivels 2PK (37423)
- MIDWEST FASTENER 1/2" Galvanized Steel Eye & Eye Swivels (54632)
- MIDWEST FASTENER 3/16" Quick Links 10PK (51063)
- MIDWEST FASTENER 5/16" x 3-1/2" 316 Stainless Steel Eye/Eye Swivels 2PK (35823)
- MIDWEST FASTENER 5/16" Quick Links 10PK (52256)
- MIDWEST FASTENER 3/8" Quick Links 3PK (34065)
- MAILLON RAPIDE Steel Delta Quick Link Plated- 12 mm. (119366)
- Midwest Fastener Connecting & Clevis Links