Shop All Wire Connectors
Midwest Fastener
5/16" Copper Stud Electrical Lugs 4PK
Mfr # 70581
Zoro # G502519748
original price:
$6.48
14% off
new price: $5.55
/pk 4, $1.39/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrical Lug
- Material Copper
- Diameter 5/16"
- Wire Gauge 8
- Gauge 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70581
- Zoro # G502519748
- UPC # 738287705812
- Country of Origin China
- Category Wire Connectors
Dimensions
Diameter | 5/16" |
Details
Type | Electrical Lug |
Material | Copper |
Wire Gauge | 8 |
Gauge | 8 |
Description
An electrical lug is a bolt on an enclosure tied to an electric potential within the enclosure, supporting the connection of a cable.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 34mm, NO (E2K-C25MY1)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1006Dc (DCT1006DC)
- REMINGTON INDUSTRIES Litz Wire, 26 AWG Unserved Sngl Build, 16/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (16/38LITZ.125)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 0.50A, 600V AC, Non-Indicating (SLC.500)
- MIDWEST FASTENER 22 WG to 18 WG x 0.7" Piggy Back Connectors 20PK (70127)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 15PK (70024)
- MIDWEST FASTENER 22 WG to 18 WG x 0.8" Insulated Female Connectors 15PK (70022)
- MIDWEST FASTENER #18 to #12 Yellow Plastic Twist-on Wire Connector, s 20PK (64171)
- MIDWEST FASTENER 22 WG to 18 WG x 3/16" x 1/2" Uninsulated Female Disconnects 1 12PK (67035)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK (62696)
- IDEAL Twist-On Conn Kit, Assrtd Trminls, 170pcs. (30-2255)
- Midwest Fastener Wire Connectors & Disconnects