Shop All Hole Plugs
Midwest Fastener
5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK
Mfr # 75061
Zoro # G202528583
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 8mm hole
- Thickness .25"
- Material Steel
- Type Hole Plug
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 75061
- Zoro # G202528583
- UPC # 738287750614
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | .44" |
Details
Application | 8mm hole |
Thickness | .25" |
Material | Steel |
Type | Hole Plug |
Finish | Chrome |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRG1)
- IQ AMERICA DB1502 Wired Door Chime Buzzer Chrome General Purpose Doorbell Buzzer (DB1502)
- SCHLAGE COMMERCIAL Matte Black Armor Front 09663622 (09663622)
- GLOBAL DOOR CONTROLS YKK Style Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1300-LH-AL)
- MIDWEST FASTENER 7/8" White Nylon Plastic Flush Head Hole Plugs 6PK (69453)
- MIDWEST FASTENER 7/16" Steel Hole Plugs 20PK (66934)
- MIDWEST FASTENER 1/4" Chrome Plated Steel Flush Head Hole Plugs 20PK (79741)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79881)
- MIDWEST FASTENER 1/2" Black Plastic Flush Head Sheet Metal Plugs 1 12PK (75903)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Flush Head Hole Plugs 15PK (66922)
- J.W. WINCO DIN908-ST-M30X1.5-A Threaded Plug Steel (908-ST-M30X1.5-A)
- Midwest Fastener Hole Plugs