Shop All Hole Plugs
Midwest Fastener
5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK
Mfr # 30041
Zoro # G902529026
product price: $30.79
/pk 20, $1.54/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hole Plug
- Finish Chrome
- Material Steel
- Thickness .25"
- Application 8mm hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30041
- Zoro # G902529026
- UPC # 738287300413
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | .44" |
Details
Type | Hole Plug |
Finish | Chrome |
Material | Steel |
Thickness | .25" |
Application | 8mm hole |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS ACCESS Mgmt, LONG (5-02202-94)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x3 ZN Hinge DR Stop (N139-832)
- NATIONAL HARDWARE CUP HOOK BLK 1IN 30PK (N119-729)
- ZORO SELECT O-Ring, Dash 002, Buna N, 0.05 In., PK100 (U38801.004.0004)
- MIDWEST FASTENER 7/16" Steel Hole Plugs 20PK (66934)
- MIDWEST FASTENER 7/8" Black Plastic Flush Head Sheet Metal Plugs 5PK (75907)
- MIDWEST FASTENER 1-1/2" Black Plastic Round Head Sheet Metal Plugs 2PK (75931)
- MIDWEST FASTENER 1/4" Chrome Plated Steel Flush Head Hole Plugs 20PK (79741)
- MIDWEST FASTENER 3/8" Black Chrome Plated Steel Hole Plugs 10PK (33521)
- MIDWEST FASTENER 1/2" Black Nylon Plastic Flush Head Hole Plugs 1 12PK (69466)
- ZORO SELECT Hole Plug, Hole D 7/16 In, Wh, PK25 (1ELU9)
- Midwest Fastener Hole Plugs