Shop All Knobs
Midwest Fastener
5/16" Blue Plastic Flowerette Thumb Screw Knobs 4PK
Mfr # 70933
Zoro # G502527866
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16"
- Material Blue Plastic
- Style Flowerette Thumb Screw
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70933
- Zoro # G502527866
- UPC # 738287709339
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 5/16" |
Details
Material | Blue Plastic |
Style | Flowerette Thumb Screw |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE Metric 7mm Nut Driver (379991)
- HHIP 1/4" Combination Wrench (7023-1001)
- STARRETT Anvil Micrometer Set, 20 to 24" Range (224.1JRLZ)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 8 Foot Reinforced H Aluminum (22-508)
- MIDWEST FASTENER 5/16" Red Plastic Tee Thumb Screw Knobs 5PK (70893)
- MIDWEST FASTENER 3/8"-16 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 4PK (78166)
- MIDWEST FASTENER 1/4" Red Plastic Tee Thumb Screw Knobs 5PK (70892)
- MIDWEST FASTENER #10 Black Plastic Round Thumb Screw Knobs 5PK (70904)
- MIDWEST FASTENER 1-1/8" x 1/4" Black Plastic Appliance Knobs 3PK (67046)
- MIDWEST FASTENER #8-32 x 7/8" Black Plastic Coarse Thread Knurled Knobs 4PK (78144)
- INNOVATIVE COMPONENTS Star Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C10005S4--21)
- Midwest Fastener Knobs