Shop All Knobs
Midwest Fastener
5/16" Black Plastic Tee Thumb Screw Knobs 5PK
Mfr # 70883
Zoro # G502527811
product price: $6.45
/pk 5, $1.29/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16"
- Material Black Plastic
- Style Tee Thumb Screw
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70883
- Zoro # G502527811
- UPC # 738287708837
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 5/16" |
Details
Material | Black Plastic |
Style | Tee Thumb Screw |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/2-13 H3 4 Flt. Bottom Hand Tap (008509AS)
- MAYHEW Line-Up Pry Bar, Steel, 14in.L (75000)
- WESTWARD 1/2" Drive Socket Bit Set, Metric, 7 pcs (54TM92)
- MILWAUKEE TOOL 14 in Thin Metal Cutting Circular Saw Blade (1 in Arbor) (48-40-4510)
- MIDWEST FASTENER Ivory Colored Plastic Rotary Dimmer Knobs 6PK (77983)
- MIDWEST FASTENER 1/4" Red Plastic Tee Thumb Screw Knobs 5PK (70892)
- MIDWEST FASTENER 1/2"-13 x 1-3/8" Black Plastic Coarse Thread Tear Drop Knobs 3PK (78066)
- MIDWEST FASTENER #8-32 x 5/8" Black Plastic Coarse Thread Knurled Knobs 4PK (78122)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78104)
- MIDWEST FASTENER #10-32 x 7/8" Black Plastic Fine Thread 3-Prong Knobs 4PK (78125)
- J.W. WINCO J.W. Winco WD595 Thermoplastic W/Brass Insert Ball Knobs Tapped 38mm Diameter mm Length 7/16-14 (DG115)
- Midwest Fastener Hand Knobs and Wheels