Shop All Window Screen Clips & Frame Corners
Midwest Fastener
5/16" Black Plastic Offset Window Clips 25PK
Mfr # 72031
Zoro # G302521057
product price: $13.19
/pk 25, $0.53/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clip
- Material Plastic
- Finish Black
- Diameter 5/16"
- Drill Size 3/16" hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72031
- Zoro # G302521057
- UPC # 738287720310
- Country of Origin Unknown
- Category Window Screen Clips & Frame Corners
Dimensions
Diameter | 5/16" |
Drill Size | 3/16" hole |
Details
Type | Clip |
Material | Plastic |
Finish | Black |
Style | Offset |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Dia x 100FT Black Spline, .140 (FCS8522-U)
- SCHLAGE Sat Lever Classroom Lock, Satin Chrome (ALX70P SAT 626)
- ZORO SELECT Magnetic Mount Hook, 35 lb., 1-5/8in.L (35HV73)
- EMTEK Providence Knob 2-3/8in Backset Passage with Quincy Rose for 1-1/4in to 2in Door Flat Black Finish (8131PUS19)
- MIDWEST FASTENER C121 Aluminum Screen Clips 15PK (62374)
- MIDWEST FASTENER 7/16" Offset Gray Plastic Window Clips 25PK (72025)
- MIDWEST FASTENER White Aluminum Door Panel Clips 25PK (66086)
- MIDWEST FASTENER 1/2" Aluminum Door Clips 20PK (66108)
- MIDWEST FASTENER 7/16" Black Plastic Offset Window Clips 25PK (72033)
- MIDWEST FASTENER 3/16" Offset Gray Plastic Window Clips 25PK (72022)
- PRIME-LINE 5/16 in. Offset Screen Clips with Screws, White Plastic 8 Pack (L 5773)
- Midwest Fastener Window Screen Clips & Frame Corners