Shop All Shaft Collars
Midwest Fastener
5/16" Black Oxide Steel Double Split Shaft Collar 2PK
Mfr # 933504
Zoro # G602511338
product price: $11.55
/pk 2, $5.78/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Diameter 1 5/16"
- Diameter 2 11/16"
- Length 1 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933504
- Zoro # G602511338
- UPC # 719199335045
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | 11/16" |
Length 1 | 5/16" |
Details
Material | Steel |
Finish | Black Oxide |
Type | Shaft Collars |
Style | Double Split |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Set Screw Type, Bore 1 In (SCC-16-16-F)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1-1/8" (WE3H118)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (A211SD-120-A)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCP-1M)
- MIDWEST FASTENER 7/8 x 1-1/2 x 9/16 Shaft Collars 4PK (933542)
- MIDWEST FASTENER 3/4" 18-8 Stainless Steel Shaft Collars 2PK (32472)
- MIDWEST FASTENER 1/2" 18-8 Stainless Steel Shaft Collars 3PK (32467)
- MIDWEST FASTENER 7/16" x 7/8" x 7/16" Zinc Plated Steel Shaft Collar 4PK (65763)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Double Split Clamping Collar 2PK (933566)
- MIDWEST FASTENER 3/16 x 7/16 x 1/4 Shaft Collars 4PK (933522)
- CLIMAX METAL PRODUCTS ISTC-037-16 One-Piece Threaded Clamping Collar (ISTC-037-16)
- Midwest Fastener Shaft Collars