Shop All Hole Plugs
Midwest Fastener
5/16" Black Nylon Plastic Flush Head Hole Plugs 18 18PK
Mfr # 69463
Zoro # G902528517
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hole Plug
- Application 5/16" hole
- Finish Black
- Material Nylon
- Thickness .32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69463
- Zoro # G902528517
- UPC # 738287694635
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | 3/8" |
Diameter 1 | 5/16" |
Details
Type | Hole Plug |
Application | 5/16" hole |
Finish | Black |
Material | Nylon |
Thickness | .32" |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Machine Cutter, Cobalt Steel (CU50A)
- FALCON Tailpiece Q330168 (Q330168)
- BALDWIN ESTATE Privacy Pair Rosettes Oil Rubbed Bronze (5139.102)
- FIRST CHOICE FIRSTCHOIC: 3790 RIM DEVICE KEY CYLINDER, NO CYLINDER 42 INCHES CLEAR ANODIZED (SLIVER) (FCH-379242-CL)
- MIDWEST FASTENER 3/4" White Nylon Plastic Flush Head Hole Plugs 8PK (69452)
- MIDWEST FASTENER 9/16" Black Plastic Flush Head Sheet Metal Plugs 10PK (75904)
- MIDWEST FASTENER 1" Black Nylon Plastic Flush Head Hole Plugs 6PK (69474)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79821)
- MIDWEST FASTENER 1" Black Plastic Flush Head Sheet Metal Plugs 4PK (75908)
- MIDWEST FASTENER 1/2" Black Plastic Flush Head Sheet Metal Plugs 1 12PK (75903)
- EAZYPOWER 39419 0.5 in. Round Head Plug - 20 Pack (132268)
- Midwest Fastener Hole Plugs