Shop All Hole Plugs
Midwest Fastener
5/16" Black Chrome Plated Steel Hole Plugs 1 12PK
Mfr # 33501
Zoro # G202528743
product price: $13.19
/pk 12, $1.10/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hole Plug
- Material Steel
- Finish Black Chrome
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33501
- Zoro # G202528743
- UPC # 738287335019
- Country of Origin China
- Category Hole Plugs
Dimensions
Diameter | 5/16" |
Details
Type | Hole Plug |
Material | Steel |
Finish | Black Chrome |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 250 psi, 2 In (GASK-QCV200-G)
- ZORO SELECT O-Ring, Dash 312, Viton, 0.21 In., PK10 (U38875.018.0062)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-17)
- ZORO SELECT O-Ring, Buna N, Dash 134, 1-7/8, 2.068, PK10 (U38801.009.0187)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79881)
- MIDWEST FASTENER 1/4" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69462)
- MIDWEST FASTENER 3/4" Black Nylon Plastic Flush Head Hole Plugs 8PK (69472)
- MIDWEST FASTENER 1/4" Steel Hole Plugs 20PK (66932)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (34321)
- MIDWEST FASTENER 1/2" Black Plastic Round Head Sheet Metal Plugs 1 12PK (75922)
- ZORO SELECT Hole Plug, Hole D 2 In, Wh, PK25 (1ELY3)
- Midwest Fastener Hole Plugs