Shop All Snap Buttons
Midwest Fastener
5/16" Birch Wood Round Head Plugs 100PK
Mfr # 08889
Zoro # G202512605
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Birch Wood
- Style Round Head Plug
- Diameter 5/16"
- Head Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08889
- Zoro # G202512605
- UPC # 738287088892
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 5/16" |
Details
Type | Screw Hole Button |
Material | Birch Wood |
Style | Round Head Plug |
Head Style | Round |
Shape | Round |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 x 8 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.025.0008)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW81)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07410.062.0150)
- ZORO SELECT 1-3/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (371445G)
- MIDWEST FASTENER 1/2" Birch Wood Round Head Screw Hole Buttons 100PK (08895)
- MIDWEST FASTENER Rivet Nickel Mount Turn Button Washers 8PK (932648)
- MIDWEST FASTENER 3/8" Birch Wood Round Head Plugs 40PK (66807)
- MIDWEST FASTENER 1/2" Cherry Wood Round Head Screw Hole Buttons 100PK (08943)
- MIDWEST FASTENER 3/8" Birch Wood Round Head Plugs 100PK (08890)
- MIDWEST FASTENER 1/2" Birch Wood Flat Head Plugs 100PK (08887)
- MIDWEST FASTENER 1/2" Walnut Wood Round Head Plugs 100PK (08936)
- Midwest Fastener Snap Buttons