Shop All Grease Fittings
Midwest Fastener
5/16" 65 Degree Push-In Grease Fittings 6PK
Mfr # 37586
Zoro # G202516719
product price: $13.39
/pk 6, $2.23/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grease Fitting
- Style Push-In
- Diameter 5/16"
- Angle 65 [DEG]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37586
- Zoro # G202516719
- UPC # 738287375862
- Country of Origin United States
- Category Grease Fittings
Dimensions
Diameter | 5/16" |
Details
Type | Grease Fitting |
Style | Push-In |
Angle | 65 [DEG] |
Description
A grease fitting is a lubrication fitting used in mechanical systems to add grease with a grease gun. The fitting is permanently installed by a threaded connection leaving a nipple connection the grease gun attaches to. By using the pressure in the grease gun, grease is added to the system through the grease fitting.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Detergent Valve (22-0226)
- ZORO SELECT Hose Clamp, Nylon, Max 0.875 In, PK10 (22HC0813B)
- EATON AEROQUIP Reducer Street Elbow, MNPT to FNPT (2089-8-12S)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 25 HP, 400-480V, Altivar 212 AC Drive (ATV212HD18N4)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Straight Drive-In Grease Fittings 15PK (37581)
- MIDWEST FASTENER 8mm-1.0 x 10mm x 22mm Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 8PK (67165)
- MIDWEST FASTENER 1/4"-28 x 7/16" x 35/64" 18-8 Stainless Steel Fine Thread 45 Degree Angle Grease Fittings 6PK (37442)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 8PK (63224)
- MIDWEST FASTENER 3/8" Straight Push-In Grease Fittings 8PK (37587)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 18mm Zinc Plated Steel Coarse Thread 90 Degree Angle Grease Fittings 8PK (67163)
- HERITAGE Grease Fitting, M6mm, x1 CS Z3 (H213014Z3)
- Midwest Fastener Grease Fittings