Shop All Set Screws
Midwest Fastener
5/16"-24 x 7/8" Black Oxide Steel Fine Thread Socket Set Screws 8PK
Mfr # 931525
Zoro # G302507211
product price: $3.99
/pk 8, $0.50/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931525
- Zoro # G302507211
- UPC # 719199315252
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 7/8 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
A socket set screw is the most common set screw, which is tightened or loosened with a hex key.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 24 PK (RF6730)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320SAEW)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 35/64 in Wd, 1 51/64 in Ht, Zinc Plated Steel (UB3/4PA)
- ZORO SELECT Spring Pin, Slot, M4x26mm L, PK10 (5DE42)
- MIDWEST FASTENER 7/16"-14 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (34365)
- MIDWEST FASTENER #6-32 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71545)
- MIDWEST FASTENER 5/8"-11 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70821)
- MIDWEST FASTENER #10-32 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (60866)
- MIDWEST FASTENER 7/16"-14 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (34362)
- MIDWEST FASTENER #10-32 x 1/4" Steel Fine Thread Slotted Headless Set Screws 20PK (71556)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 12mm L, PK100 (M07810.030.0012)
- Midwest Fastener Set Screws