Shop All Set Screws
Midwest Fastener
5/16"-24 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 1 12PK
Mfr # 931523
Zoro # G802507223
product price: $5.25
/pk 12, $0.44/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931523
- Zoro # G802507223
- UPC # 719199315238
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
A socket set screw is the most common set screw, which is tightened or loosened with a hex key.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , 18-8 Stainless Steel Plain Finish, 10 PK (Z8804SS)
- HAMPTON Eye Bolt 1/2", Steel, Zinc Plated (02-3456-270)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, Black (31085)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63648)
- MIDWEST FASTENER 5/16"-24 x 5/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (60871)
- MIDWEST FASTENER 5/16"-24 x 3/4" Black Oxide Steel Fine Thread Socket Set Screws 10PK (931524)
- MIDWEST FASTENER 5/16"-24 x 1" Black Oxide Steel Fine Thread Socket Set Screws 6PK (931526)
- MIDWEST FASTENER 3/8"-24 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 10PK (931527)
- MIDWEST FASTENER #8-32 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70763)
- MIDWEST FASTENER 1/4"-20 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (75022)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 10mm L, PK100 (M07840.040.0010)
- Midwest Fastener Set Screws