Shop All Set Screws
Midwest Fastener
5/16"-24 x 5/16" Steel Fine Thread Hex Socket Headless Set Screws 24 24PK
Mfr # 931521
Zoro # G902511670
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 931521
- Zoro # G902511670
- UPC # 719199315214
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 5/16 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0062)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1 in, Stainless Steel, Hex Hex Drive, 50 PK (50625)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.037.0001)
- MIDWEST FASTENER 8mm-1.25 x 12mm SA2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 5PK (79678)
- MIDWEST FASTENER #10-32 x 1/4" Steel Fine Thread Slotted Headless Set Screws 20PK (71556)
- MIDWEST FASTENER #0-80 x 3/32" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (930681)
- MIDWEST FASTENER #6-40 x 1/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38921)
- MIDWEST FASTENER 5/16"-24 x 3/4" Black Oxide Steel Fine Thread Socket Set Screws 10PK (931524)
- MIDWEST FASTENER 3/8"-24 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 10PK (38933)
- ZORO SELECT Set Screw, M5 x 0.80mm, 16mm L, PK100 (M51250.050.0016)
- Midwest Fastener Set Screws